OMRON Solid State Relay G3S/G3SD G3SD-Z01P DC5 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | G3SD-Z01P DC5 |
|---|---|
| Unit | 1pc |
| Rated Load Voltage (V) | DC4 to 24 |
| Type of Insulation | Photo coupler |
| Operation Indicator Lamp | None |
| Leakage Current (mA) | 0.1 or less (at 26 VDC) |
| Operating Voltage Range (V) | DC4 to 6 |
| Ambient Relative Humidity (RH) | 45 to 85 |
| Equipped with / without Zero Cross Function | None |
| Input Impedance (ohm) | 630±20% |
| Operating Ambient Temperature (°C) | -30 to +80 (with no icing or condensation) |
| Return Voltage (V) | DC1 or more |
| Voltage Drop When Output Turned On (V) | 1.5 or less |
| Load voltage (V) | DC3 to 26 |
| Storage Temperature Range (°C) | -30 to +100 (with no icing or condensation) |
| Operating Time (ms) | 1 or less |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Rated Voltage (V) | DC5 |
| Suitable Load of Output | 1A DC4 to 24V |
| Type | Solid state/relay |
| Operating Voltage (V) | DC4 or less |
| M Code | 39066772 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Ultra-compact and can be opened and closed up to 1A.
The shape is a dual in-line package (DIP) .
The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application.
Collective mounting and collective radiator mounting are possible.
A lineup of AC and DC loads.
High isolation of AC2500V between input and output.
Built-in varistor has an effect of absorbing external surge (for AC switching) .
RoHS compliant.
The shape is a dual in-line package (DIP) .
The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application.
Collective mounting and collective radiator mounting are possible.
A lineup of AC and DC loads.
High isolation of AC2500V between input and output.
Built-in varistor has an effect of absorbing external surge (for AC switching) .
RoHS compliant.
Feature
Ultra-compact and open and close up to 1A.Shape is a small size of dual inline package (DIP) .
G6B Electromagnetic relays and terminals can be mixed with the same arrangement and applications.
Meeting and assembling a collective radiator can be implemented.
Assorted AC load and DC load.
The input and output is high isolate with AC2500V.
The built-in baristor has an absorption effect of foreign surges (for AC opening and closing) .
RoHS compliant.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan