OMRON Solid State Relay G3S/G3SD G3SD-Z01P-US-DC24 1pc

#Nomor SKU S029733521
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number G3SD-Z01P-US-DC24
Unit 1pc
Type Solid state/relay
Rated Voltage (V) DC24
M Code 46684635
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact and can be opened and closed up to 1A.
The shape is a dual in-line package (DIP) .
The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application.
Collective mounting and collective radiator mounting are possible.
A lineup of AC and DC loads.
High isolation of AC2500V between input and output.
Built-in varistor has an effect of absorbing external surge (for AC switching) .
RoHS compliant.
Feature
Ultra-compact and open and close up to 1A.
Shape is a small size of dual inline package (DIP) .
G6B Electromagnetic relays and terminals can be mixed with the same arrangement and applications.
Meeting and assembling a collective radiator can be implemented.
Assorted AC load and DC load.
The input and output is high isolate with AC2500V.
The built-in baristor has an absorption effect of foreign surges (for AC opening and closing) .
RoHS compliant.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan