OMRON Small Pushbutton Switch (Square) (Small Square Body) A3A A3AA-91K1-00B 1pc
Rp63.900
Persediaan
Spesifikasi Produk
| Model Number | A3AA-91K1-00B |
|---|---|
| Unit | 1pc |
| Electrical Durability | 50,000 times or more |
| Impact Resistance Durability (m/s²) | 500 |
| Contact Resistance (miliΩ) | 100 or less (initial value) |
| Withstand Voltage | Between homopolar terminals: AC600V 50 / 60Hz 1min / Between each terminal and ground: AC2000V 50 / 60Hz 1min |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Storage Temperature (°C) | -25 to +65 (with no icing or condensation) |
| Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
| Button Color | Black |
| Terminal Shape | Printed circuit board terminal |
| Allowable Operation Frequency | Mechanical: 120 times / min max., Electrical: 20 times / min |
| Protection Class | IP40 |
| Mechanical Durability | 1,000,000 times or more |
| Type of Operation | Momentary |
| Button Shape | Square |
| Contact Configuration | 1a |
| Type | Non-illuminated Type |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms) |
| M Code | 39010955 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
High-capacity, compact pushbutton switch Can be used as a power switch that requires high-capacity cutoff.
Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.
Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.
Feature
High capacity, compact push button switch Available as a power supply that requires high capacity.
Open and closes to high capacity load from micro-load (minimum application load DC5V 1 MA) .
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Small%20Square%20Body)%20A3A/OMRON%20Small%20Pushbutton%20Switch%20(Square)%20(Small%20Square%20Body)%20A3A%20A3AA-91K1-00B%201pc/7qS029730278-1.jpg)