OMRON Small Power Relay MK DC24V MK3P-DO-DC24 1pc
Rp569.900
Persediaan
Spesifikasi Produk
| Model Number | MK3P-DO-DC24 |
|---|---|
| Unit | 1pc |
| Terminal Shape | Plug-in terminal |
| Type | Power relay |
| Rated Voltage (V) | DC24 |
| M Code | 46688801 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) .
Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%.
* The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%.
* The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Warning
Rated current, coil resistance is a value at 23°C, the tolerance is AC rated current15%, -20%, DC coil resistance ± 15%. The maximum allowable voltage is the maximum value of the voltage tolerance fluctuation range of the relay coil operating power supply, and the ambient temperature is a value at 23°C. It is not continuous tolerance.
Feature
The case-in-form is unified to AC4 rating (AC100/110V 50/60 Hz, AC200/220 V 50/60 Hz) . Easy-to-use, wiring is easy to handle
High durability of more than 5 million mechanical mechanical
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan