Even if instantaneous voltage drop occurs up to 50% of the rated voltage, contact chattering is achieved.
A wide range coil that can cover 100 to 120 VAC 50/60 Hz of 100 VAC system with one coil and 200 to 240 VAC 50/60 Hz of 200 VAC system with one coil.
High capacity, especially powerful against inductive loads.
All insulation materials are made of flame retardant materials that have passed UL94V-0.
Abundant variations such as tab terminals, screw terminals and printed circuit board terminals.
Obtained UL, CSA, TU; V for standard products and certified for IEC950 standard.
Safety design with 3mm contact spacing.
* Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is 15% and -20% for AC rated current and ± 15% for DC coil resistance. (The rated current of AC is the same value for both 50/60Hz.)
* Note that when using B (screw) series products for applications to which the Electrical Appliance and Material Safety Law is applied, the contact terminal screw diameter is M4, so the contact current will be 20A or less.
* E bracket is sold separately.
OMRON Power Relay G7L G7L-2A-TUB DC24 1pc
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | G7L-2A-TUB DC24 |
|---|---|
| Unit | 1pc |
| Return Voltage | 15% or more of the rated voltage |
| Vibration Resistance (Malfunction) | 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm) |
| Insulation Resistance (MΩ) | 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage) |
| Ambient Relative Humidity (RH) | 5 to 85 |
| Terminal Shape | Tab terminal |
| Coil Rated Voltage (V) | DC24 |
| Impact Resistance Durability (m/s²) | 1000 |
| Mechanical Durability | 1,000,000 times or more (opening / closing frequency 1800 times / h) |
| Contact Resistance (miliΩ) | 50 or less (DC5V 1A voltage drop method) |
| Electrical Durability | 100,000 operations or more (Rated load switching frequency 1800 times/h) |
| Number of Poles | 2-pole |
| Type | Power relay |
| Operating Ambient Temperature (°C) | -25 to +60 (with no icing or condensation) |
| Type of Terminal Fitting | Upper bracket mounting type |
| Operating Voltage | 75% or less of rated voltage |
| Vibration Resistance (Durability) | 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm) |
| Contact Configuration | 2a |
| Shock Resistance Malfunction (m/s²) | 100 |
| Rated Voltage (V) | DC24 |
| M Code | 39070604 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Warning
Rated current, coil resistance is a value at 23°C, and the tolerance is 15%, -20%, DC coil resistance ± 15% with AC rated current. (AC rated current is the same value from 50/60 Hz.) * B (screw) series If the product is applied for the application of the Electricalware Safety Act, the contact current is less than 20A because the contact terminal screw diameter is M4, so please be careful.
E-bracket is sold separately.
Feature
Achieves contact chattering-less even if an instantaneous voltage drop occurs up to 50% of the rated voltage.A wide range coil that can cover AC100-120V 50/60Hz of AC100V system with one coil and AC200-240V 50/60Hz of AC200V system with one coil is realized.
It has a high capacity and is particularly effective against inductive loads.
All insulating materials are flame-retardant materials that have passed UL94V-0.
Abundant variations such as tab terminals, screw terminals, and terminals for printed circuit boards.
UL, CSA, T & Uuml; V certified as standard product, IEC950 standard certified.
Safety design with contact spacing of 3 mm.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||