OMRON Power Relay G2R DC12V G2R-2 12DC 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | G2R-2 12DC |
|---|---|
| Unit | 1pc |
| Type | Power relay |
| Contact Configuration | 2c |
| Protection Class | Flux resistant type (T + type is closed type) |
| Terminal Shape | Printed circuit board terminal |
| Classification | Standard type |
| Outer Dimensions (LxWxH) (mm) | 29 x 13 x 25.5 |
| Insulation Resistance (MΩ) | 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter) |
| Operating Ambient Temperature (°C) | -40~+70 (no freezing or condensation) |
| Contact Resistance (miliΩ) | less than 50 |
| Ambient Humidity (% RH) | 5 to 85 |
| Return Voltage | 15% or more of the rated voltage |
| Operating Voltage | 70% or less of rated voltage |
| Mechanical Durability (times) | 20 million or more (opening/closing frequency 18,000 times/h) |
| Electrical Durability (times) | 100,000 or more (rated load opening / closing frequency 1800 / h) |
| Rated Current (mA) | 43.6 |
| Coil Resistance (ohm) | 275 |
| Coil Inductance (H) / Arm. ON | Reference value: 2.29 |
| Maximum Permissible Voltage (V) | 170% of rated voltage (at 23 ° C) |
| Maximum Switching Frequency (times/hour) | 18000 |
| M Code | 40800927 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Description
General-purpose power relay with 1 pole 10A and 2 pole 5A.
Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
Feature
1. General Purpose Retail of 1 Pole 10A, 2 Pole 5A. Coil-Continent withstanding Withstand voltage of 5000V, Safety-resistant 1000V safety design.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan