OMRON Latching Relay MKK MK2KP-DC125 1pc

#Nomor SKU S029528097
Wishlist
Rp799.900
Persediaan

Spesifikasi Produk

Model Number MK2KP-DC125
Unit 1pc
Rated Voltage (V) DC125
Type Latching relay
M Code 46658254
Berat (Kg) 0.3
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A latching relay suitable for memory circuits and information transmission circuits.
Adoption of special magnetic material causes little change over time and long continuous holding time.
Little change in characteristics such as contact tracking and contact pressure, and high durability.
Excellent vibration resistance and impact resistance.
Easy operation check with built-in operation display mechanism.
The same external dimensions as the MK compact power relay.
Feature
Memory circuit, latching relay suitable for information transmission circuit.
By adopting special magnetic material, there is little change over time and continuous holding time is long.
Contact tracking, contact pressure characteristic change is low, high durability.
It is excellent for vibration resistance and impact resistance.
Operation display mechanism is easy to confirm the operation.
The same outer shape as the type MK small power relay.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait