OMRON Latching Relay MKK MK2KP-AC6 1pc
Rp829.900
Persediaan
Spesifikasi Produk
| Model Number | MK2KP-AC6 |
|---|---|
| Unit | 1pc |
| Type | Latching relay |
| Rated Voltage (V) | AC6 |
| M Code | 46658193 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
A latching relay suitable for memory circuits and information transmission circuits.
Adoption of special magnetic material causes little change over time and long continuous holding time.
Little change in characteristics such as contact tracking and contact pressure, and high durability.
Excellent vibration resistance and impact resistance.
Easy operation check with built-in operation display mechanism.
The same external dimensions as the MK compact power relay.
Adoption of special magnetic material causes little change over time and long continuous holding time.
Little change in characteristics such as contact tracking and contact pressure, and high durability.
Excellent vibration resistance and impact resistance.
Easy operation check with built-in operation display mechanism.
The same external dimensions as the MK compact power relay.
Feature
Memory circuit, latching relay suitable for information transmission circuit.By adopting special magnetic material, there is little change over time and continuous holding time is long.
Contact tracking, contact pressure characteristic change is low, high durability.
It is excellent for vibration resistance and impact resistance.
Operation display mechanism is easy to confirm the operation.
The same outer shape as the type MK small power relay.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan