OMRON Indicator Light (Diameter 12) M2C Set (Round) M2CT-90A1-24EW 1pc

#Nomor SKU S029526192
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number M2CT-90A1-24EW
Unit 1pc
Rated Current (mA) 10
Ambient Humidity to Use 35-85%RH
Mounting Hole Diameter P (mm) 12
Operating Ambient Temperature (°C) -10 to55 (with no icing or condensation)
Light Source LED
Storage Temperature (°C) -25 to65 (with no icing or condensation)
Applicable Voltage (V) DC24
Button Color White
Terminal Shape Solder terminal
Button Shape Round
Protection Class IP40
Type Illuminated
Nama Produk Indicator light
M Code 39083791
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 20mm, round barrel φ12 series push button switch type The same type as A3C series.
High brightness and uniform surface illumination.
Drilling is easy due to the round body.
Feature
Torso length 20 mm, round body type φ12 series
Same type as pressed button switch type A3C series.
Uniform light light with high brightness.
Easy drilling for round body shapes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan