OMRON Indicator Light (Diameter 12) M2C Set (Round)

Sebelum PPN:
Rp269.900 - Rp289.900
Spesifikasi
Ambient Humidity to Use35-85%RH
Light SourceLED
Storage Temperature (°C)-25 to65 (with no icing or condensation)
Button ShapeRound
Mounting Hole Diameter P (mm)12
Operating Ambient Temperature (°C)-10 to55 (with no icing or condensation)
Product NameIndicator light
Protection ClassIP40
Terminal ShapeSolder terminal
TypeIlluminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 20mm, round barrel φ12 series push button switch type The same type as A3C series.
High brightness and uniform surface illumination.
Drilling is easy due to the round body.
Feature
Torso length 20 mm, round body type φ12 series
Same type as pressed button switch type A3C series.
Uniform light light with high brightness.
Easy drilling for round body shapes.

Ulasan Produk

Tidak ada ulasan