OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4N D4N-922G 1pc

#Nomor SKU S029513055
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number D4N-922G
Unit 1pc
Internal capacity 1 piece
Type Of Actuator Variable roller / lever type / foam lock type (metal lever, resin roller)
Conduit mouth size M12 Connector (1 conduit Type)
Product Number D4N-922G
Rated Insulation Voltage (V) (Ui) 300
Built-in Switch 2NC (Snap Action)
Protection Class IP67 (EN60947-5-1)
Rated Frequency (Hz) 50/60
Insulation Resistance (MΩ) over 100
Operating Ambient Temperature (°C) -30 to +70 (however, do not freeze)
Contact Resistance (miliΩ) 25 or less
Impact Resistance Durability (m/s²) 1000
Ambient Relative Humidity (RH) 95 or less
Vibration Resistance (Malfunction) 10-55Hz One-sided amplitude 0.75mm
Impact Resistance Malfunction (m/s) 300
Mechanical Durability (times) 15 million or more
Minimum Applicable Load (V-mA) DC5V-1 resistance load (N level reference value)
Shock Resistance Malfunction (m/s²) 300
Allowable Operating Speed (mm/s) 1 to 500 (D4N-1120)
Electrical Durability 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
Electric Shock Protection Class Class II (double insulation)
Rated Impulse with Stand Voltage (kV) Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
Open thermal Current (A) 10(EN60947-5-1)
M Code 46518157
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Providing a comprehensive lineup of standard safety limit switches globally.
Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification)
A lineup of M12 connector types that save labor and facilitate replacement work.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2. (Slow action type only)
Acquired UL, EN (TUV) , and CCC standards.
Feature
Provides a standard substantial assortment of safety limit switches globally.
Contact Composition Associates 1Nc/1 NO, 2NC, 2NC/1 NO, 3NC. (Slow action is MBB specification)
Available in the number of departures and easy to exchange M12 connector types.
AU clad contact with high contact reliability is adopted as standard.
General load and micro burden are also supported.
EN115, EN 81-1, and EN81-2. (Slow action type only)
UL, EN (TUV) , CCC standard acquisition.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait