OMRON Compact Limit Switch D4CC D4CC-4001 1pc
Rp859.900
Persediaan
Spesifikasi Produk
| Model Number | D4CC-4001 |
|---|---|
| Unit | 1pc |
| Type | Compact limit Switch |
| types | With operation indicator (standard Type) |
| Type Of Actuator | Pin plunger Type |
| Rating | DC30V 1A for DC |
| Protection Class | IP67 |
| Resistance (ohm) | 30k |
| Rated Frequency (Hz) | 50/60 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -10 to 70 (no icing) |
| Electrical Rating | DC30V 1A (with operation indicator) |
| Impact Resistance Durability (m/s²) | 1000 or more |
| Ambient Relative Humidity (RH) | 35 to 95 |
| Leakage Current (mA) | 1 |
| Vibration Resistance (Malfunction) | 10-55Hz Double vibration line 1.5mm |
| Shock Resistance Malfunction (m/s²) | 500 or more |
| Mechanical Durability (times) | 10 million or more |
| Allowable Operating Speed (mm-m/s) | 0.1 to 0.5 (for plunger type) 1 to 1 (for roller lever type) |
| Electrical Durability | 200,000 operations or more (125 VAC, 1 A resistive load) |
| Inrush Current (A) | (Always closed) Maximum 5, (Always open) Maximum 2.5 |
| M Code | 46523836 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan