OMRON Compact Limit Switch D4C D4C-2702 Standard Type 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | D4C-2702 |
|---|---|
| Unit | 1pc |
| Internal capacity | 1 piece |
| Type | Small limit Switch |
| types | Standard type |
| Withstand Voltage | (Between same pole Terminals) AC1000V 50/60Hz 1min, (Between charging Metal Part and Ground) AC1500V 50/60Hz 1min/Uimp 2.5kV (EN60947-5-1), (Between each Terminal and non-charging Metal Part) AC1500V 50/60Hz 1min/Uimp 2.5kV (EN60947-5-1) |
| Product Number | D4C-2702 |
| Rated Insulation Voltage (V) | (Ui)300(EN60947-5-1) |
| Actuator Type | Roller plunger type |
| Cable Length (m) | 5(SJT(O)) |
| Protection Class | IP67 |
| Rated Frequency (Hz) | 50/60 |
| Insulation Resistance (MΩ) | 100 or more (at DC500V megger) |
| Operating Ambient Temperature (°C) | -10 to 70 (but no freezing) |
| Electrical Rating (V-A) | AC125-5 (with LED indicator light) |
| Impact Resistance Durability (m/s²) | 1000 |
| Ambient Humidity (%RH) | 35 to 95 or less |
| Vibration Resistance (Malfunction) | 10~55Hz double vibration line 1.5mm |
| Shock Resistance Malfunction (m/s²) | 500 |
| Mechanical Durability (times) | More than 10 million |
| Allowable Operating Speed (mm-m/s) | 0.1-0.5 |
| Electrical Durability (times) | 200,000 or more (AC125V 5A resistive load) |
| Electric Shock Protection Class | Class I (with ground wire) |
| Inrush Current (A) | (Always closed) Max. 20, (Always open) Max. 10 |
| Short Circuit Protection Device | 10A fuse gI or gG (IEC60269) |
| Rated Sealed Thermal Current (A) | 5, 4, 0.5 (EN60947-5-1) (I the) |
| Pollution Degree (Usage Environment) | 3(EN60947-5-1) |
| Force Required for Operation (OF) (N) | max 11.77 |
| Return Force (N) | RF: min 4.41 |
| Movement PT Until Movement (mm) | Maximum 1.8 |
| Movement After Movement (OT) (mm) | Minimum 3 |
| Hysteresis Movement (MD) (mm) | Maximum 0.2 |
| Allowable Operation Frequency (times/minute) | Mechanical: 120, Electrical: 30 |
| Conditional Short Circuit Current (A) | 100(EN60947-5-1) |
| Contact Resistance for Initial Value (miliΩ) | 400 or less |
| M Code | 46521641 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan