OMRON Compact Limit Switch D4C D4C-3532 Sealed Roller Plunger Type 1pc

#Nomor SKU S029510191
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number D4C-3532
Unit 1pc
Type Compact limit Switch
types With operation indicator light (red)
Actuator Type Seal roller plunger type
Electrical Rating (V-A) DC30-4 (with LED indicator light)
Cable Length (m) 5(VCTF)
Withstand Voltage (Between terminals of the same polarity) AC1000V 50/60Hz 1min, (Between live metal parts and earth) AC1500V 50/60Hz 1min/Uimp 2.5kV (EN60947-5-1), (Between each terminal and non- live metal parts) AC1500V 50/ 60Hz 1min/Uimp 2.5kV(EN60947-5-1)
Rated Insulation Voltage (V) (Ui)300(EN60947-5-1)
Protection Class IP67
Rated Frequency (Hz) 50/60
Insulation Resistance (MΩ) 100 or more (at DC500V megger)
Operating Ambient Temperature (°C) -10 to 70 (but no freezing)
Impact Resistance Durability (m/s²) 1000
Ambient Humidity (%RH) 35 to 95 or less
Vibration Resistance (Malfunction) 10~55Hz double vibration line 1.5mm
Shock Resistance Malfunction (m/s²) 500
Mechanical Durability (times) More than 10 million
Allowable Operating Speed (mm-m/s) 0.1-0.5
Electrical Durability (times) 200,000 or more (AC125V 5A resistive load)
Electric Shock Protection Class Class I (with ground wire)
Inrush Current (A) (Always closed) Max. 20, (Always open) Max. 10
Short Circuit Protection Device 10A fuse gI or gG (IEC60269)
Rated Sealed Thermal Current (A) 5, 4, 0.5 (EN60947-5-1) (I the)
Pollution Degree (Usage Environment) 3(EN60947-5-1)
Force Required for Operation (OF) (N) max 17.65
Return Force (N) RF: min 4.41
Movement PT Until Movement (mm) Maximum 1.8
Movement After Movement (OT) (mm) Minimum 3
Hysteresis Movement (MD) (mm) Maximum 0.2
Allowable Operation Frequency (times/minute) Mechanical: 120, Electrical: 30
Conditional Short Circuit Current (A) 100(EN60947-5-1)
Contact Resistance for Initial Value (miliΩ) 400 or less
Internal capacity 1 piece
Product Number D4C-3532
M Code 46522165
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan