OMRON Compact Basic Switch VX Hinge R Lever Type VX-014K-1A3 1pc
Rp56.000
Persediaan
Spesifikasi Produk
Model Number | VX-014K-1A3 |
---|---|
Unit | 1pc |
Internal capacity | 1 piece |
Type Of Actuator | Hinge R lever type |
Rated Voltage (V) | DC30 |
Product Number | VX-014K-1A3 |
Actuator Type | Hinge R lever type |
Kegunaan | Can be used for Light object detection, etc. |
Operating Temperature Range (°C) | -25 to +105 60% RH or less (however, do not freeze or condense) |
Protective Structure | IEC IP40 |
Mounting Location | Lever: Position close to the reference of the push button (K Position) |
Operating Humidity Range | 85% RH or less (at 5 to 35°C) |
Insulation Resistance (MΩ) | 100 or more (with DC500V insulation Resistance tester) |
Contact Resistance (miliΩ) | 50 or less (initial value) |
Impact Resistance (Durability) | Maximum 400m/s |
Vibration Resistance (Malfunction) | Frequency 10-55Hz Double amplitude 1.5mm (value at Operating limit Position, Contact closed or open within 1ms) |
Impact Resistance Malfunction (m/s) | Maximum 100 |
Mechanical Durability | 10 million Times or more (60 Times/min) |
Minimum Applicable Load | DC5V 1mA (reference value) |
M Code | 46531423 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Can be used for applications such as detection of light objects with high contact force even at low load operation
Feature
High contact contact force with low load operationUse
Can be used for light object detection, etc.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan