OMRON Miniature Basic Switch V V-11G-3C25 Pin Push Button Type 1pc
Rp51.900
Persediaan
Spesifikasi Produk
| Model Number | V-11G-3C25 |
|---|---|
| Unit | 1pc |
| Rated Current (A) | 11 |
| Contact Type | 1a (normally open Type) |
| Contact Material | Silver |
| Contact Specifications | rivet |
| Operating Force OF (N) | Up to 1.96 |
| Type of Terminal | # 187 Tab terminal |
| Rated Voltage (V) | AC 250 |
| Type Of Actuator | Pin push button Type |
| Protection Class | IEC IP40 |
| Contact Spacing (mm) | Standard value: 1 (F gap) |
| Operating Temperature Range (°С) | -25 to + 105 + 60% RH or less (however, no freezing or condensation) |
| Withstand Voltage | Between terminals of the same polarity: 1000 VAC 50/60 Hz for 1 min Between live metal parts and ground, between each terminal and non-live metal parts: 2000 VAC 50/60 Hz for 1 min *When using a separator |
| Operating Humidity Range (%RH) | 85 or less (at 5 to 35 ° C) |
| Insulation Resistance (MΩ) | 100 or more (with DC500V insulation resistance meter) |
| Heat Resistance Temperature (°С) | 105 |
| Contact Resistance (miliΩ) | 15 or less (initial value) |
| Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (value at free position and operation limit position, contact closing or opening within 1ms) |
| Mechanical Durability (times) | 50 million operations or more (60 operations / min) |
| Minimum Applicable Load (V-mA) | DC 5-160 (reference value) |
| Allowable Operating Speed (mm-m/s) | 0.1 to 1 (Pin pushbutton type) |
| Electrical Durability | 300,000 operations or more (30 operations / min) |
| Electric Shock Protection Class | Class I |
| PTI (Proof Tracking Index) | 175 |
| Inrush Current (A) | Normally closed circuit: Up to 24, normally open circuit: Up to 24 |
| M Code | 46527293 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
Feature
Thermal Curchable Case Form V-15/Form V-10 TypeUse
Can be used for applications such as cutting off current when opening and closing doorsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||