OMRON Compact Amplifier Built-In Photoelectric Sensor (Distance Setting Type) E3z-Ls E3Z-LS63-5M 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | E3Z-LS63-5M |
|---|---|
| Unit | 1pc |
| Type | Built-in amplifier |
| Protection Class | IEC standard IP67 |
| Output | NPN Output |
| Detection Method | Distance setting Type |
| Type of Connection | Cord drawer Type |
| Detection Distance (mm) | (BGS) 2 to setting distance (80 or less) |
| Head Shape | Square |
| M Code | 46502671 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Easily detect glossy uneven workpieces without being affected by background or color
BGS/FGS switching system supports various detection object/background combinations Unique disturbance light avoidance algorithm enables a small hysteresis distance to be detected even for inverter fluorescent lamps, enabling detection of minute steps
IP67 protection structure, mutual interference prevention function, EN standard standard * Mounting bracket (sold separately)
BGS/FGS switching system supports various detection object/background combinations Unique disturbance light avoidance algorithm enables a small hysteresis distance to be detected even for inverter fluorescent lamps, enabling detection of minute steps
IP67 protection structure, mutual interference prevention function, EN standard standard * Mounting bracket (sold separately)
Warning
Mounting bracket (sold separately)Feature
Glossy convex inventive work with backgrounds and colors Corresponds to various detected objects/background combinations by BGS/FGS switching
Inverter fluorescent lamp by unique disturbance light avoidance algorithm The distance between the stronger
the distance is small, and the detection of the micro flow difference is also possible.
Protection structure of IP67, mutual interference prevention function, EN standard Standard standard
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20E3z-Ls/OMRON%20Compact%20Amplifier%20Built-In%20Photoelectric%20Sensor%20(Distance%20Setting%20Type)%20E3z-Ls%20E3Z-LS63-5M%201pc/0eS029499014-1.jpg)