OMRON Bi-Power Relay LY4 LY4-0-DC12 1pc
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | LY4-0-DC12 |
|---|---|
| Unit | 1pc |
| Type | Power relay |
| Rated Voltage (V) | DC12 |
| Terminal Shape | PCB terminal |
| M Code | 46634515 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law.
Clears Withstand voltage of 2,000V.
Overseas standard LR and VDE certified types are also available.
3, 4 poles are AC4 rated, DC2 rated
Clears Withstand voltage of 2,000V.
Overseas standard LR and VDE certified types are also available.
3, 4 poles are AC4 rated, DC2 rated
Feature
Overseas Standard UL, CSA, SEV Certified Products and Electrical Appliances Safety Act. Clears Withstand voltage of 2,000 V.
Overseas Standard LR, VDE Certified Formation is also available.
3, 4 pole is AC4 rating, DC2 rating
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan