OMRON Basic Switch for General Purpose Z Standard Type Spring Short Push Button Z-15GD55-MD2M 1pc
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | Z-15GD55-MD2M |
|---|---|
| Unit | 1pc |
| Internal capacity | 1 piece |
| Type Of Actuator | Spring short push button type |
| Product Number | Z-15GD55-MD2M |
| Rated Voltage (V) | AC125, 250, 500, DC8, 14, 30, 125, 250 |
| Contact Configuration | 1c |
| Type of Terminal | Solder terminal |
| Protection Class | Drip-proof type: Equivalent to IP62 (excluding terminals) |
| Applicable Standard | UL, CSA, TUV(EN61058-1), CCC(GB14048.5) |
| Dimensions (HxWxD) (mm) | 30.7x49.2x17.45 |
| Classification | Standard |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -15-80 (however, do not freeze) |
| Contact Resistance (miliΩ) | 15 or less (initial value) |
| Impact Resistance Durability (m/s²) | Up to 1000 |
| Ambient Relative Humidity (RH) | 35 to 95 |
| Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less) |
| Impact Resistance (Malfunction) (m/s2) | Maximum 300 |
| Mechanical Durability | More than 20 million Times |
| Allowable Operating Speed (mm-m/s) | 0.01 to 1 (value of push button) |
| Shock Resistance Malfunction (m/s²) | 300 (malfunction within 1ms) |
| Withstand Voltage | (Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min |
| M Code | 66537537 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 17 December 2025 |
Informasi Produk
Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good) Microswitch basic type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan