OMRON Basic Switch for General Purpose Z Standard Type Hinge/Roller/Short Lever Z-01HW22S55-B 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | Z-01HW22S55-B |
|---|---|
| Unit | 1pc |
| Internal capacity | 1 piece |
| Type Of Actuator | Hinge / roller / short lever type |
| Product Number | Z-01HW22S55-B |
| Rated Voltage (V) | AC125, DC8, 14, 30 |
| Contact Configuration | 1c |
| Type of Terminal | Screw terminal (Internal tooth washer) |
| Protection Class | Drip-proof type: Equivalent to IP62 (excluding terminals) |
| Applicable Standard | UL, CSA, TUV(EN61058-1), CCC(GB14048.5) |
| Withstand Voltage | (Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min |
| Dimensions (HxWxD) (mm) | 41.7x49.2x17.45 |
| Classification | For micro loads |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -15-80 (no icing) |
| Contact Resistance (miliΩ) | 15 or less (initial value) |
| Impact Resistance Durability (m/s²) | Up to 1000 |
| Ambient Relative Humidity (RH) | 35 to 95 |
| Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less) |
| Impact Resistance Malfunction (m/s) | Maximum 300 |
| Allowable Operating Speed (mm-m/s) | 0.01 to 1 (value of push button) |
| Mechanical Durability (times) | 20 million or more |
| Shock Resistance Malfunction (m/s²) | 300 (malfunction within 1ms) |
| M Code | 66537013 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good) Microswitch basic type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan