OMRON Basic Switch for General Purpose Z Standard Type Z-15GS55-MR-0.5M 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | Z-15GS55-MR-0.5M |
|---|---|
| Unit | 1pc |
| Internal capacity | 1 piece |
| Product Number | Z-15GS55-MR-0.5M |
| Lead Wire Length (mm) | 500 |
| Type | Lead Wire lead direction R Type |
| Lead Wire | VSF |
| Electric Shock Protection Class | Class I |
| PTI (Proof Tracking Index) | 175 |
| Contact Specifications | Rivet |
| Contact Spacing (mm) | 0.5 (standard) |
| M Code | 46491925 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good) Microswitch basic type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan