OMRON 2-Circuit Limit Switches WL-N/WLG Series WLCA2-LD-DK1EJ-N General Type Roller Lever 1pc

#Nomor SKU S029489435
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number WLCA2-LD-DK1EJ-N
Unit 1pc
Earth Terminal None
Built-in Switch General form
Indicator Lamp LED (AC/DC10~115V)
Conduit mouth size G1/2
Connector Shape Pre-wired connector Type (smart click)
Actuator Type Roller lever
Rated Working Voltage DC
Wiring Connection NO only
M Code 66525524
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Feature
2 Circuits are reliably blocked by circuit twice.
Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan