OMRON 2-Circuit Limit Switches WL-N/WLG Series WLG2-LD-M1J General Type 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | WLG2-LD-M1J |
|---|---|
| Unit | 1pc |
| Shock Resistance Mis Operation (m/s²) | 300 or more |
| Mechanical Durability (times) | 10 million or more |
| Allowable Operating Speed (mm-m/s) | 1 to 1 (for WLCA2) |
| Allowable Operation Frequency (times/minute) | Mechanical: 120 Electrical: 30 |
| Electrical Durability (times) | 500,000 or more |
| Electric Shock Protection Class | Class I |
| Inrush Current (A) | Always closed: up to 15 Always open: up to 10 |
| Pollution Degree (Environment to Use) | 3 (EN60947-5-1) |
| Conditional Short Circuit Current (A) | 100 (EN60947-5-1) |
| Rated Sealed Thermal Current (A) | 10, 0.5 (EN60947-5-1) |
| Operation | Reference value Movement until movement PT: 10° (-1 to 2 °) Movement after movement OT (minimum) : 65 ° |
| Operating Force OF (N) | Up to 9.81 |
| Earth Terminal | None |
| Return Force (N) | Reference value RF (minimum) : 0.98 |
| Vibration Malfunction Frequency (Hz) | 10 to 55 Double amplitude 1.5mm |
| Short Circuit Protection Device (A) | 10 fuse gG or gI (IEC269) |
| Head specifications | (One side operation) x, (Head mounting) Possible in 4 Directions |
| Operation Indicator Lamp | Light emitting diode (LED) |
| Shock Resistance Endurance (m/s²) | 1000 or more |
| Ambient Relative Humidity (RH) | 35-95 |
| M Code | 35459916 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Feature
2 Circuits are reliably blocked by circuit twice.Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan