OMRON 2-Circuit Limit Switches WL-N/WLG Series WLGCA2-55LD General Type 1pc

#Nomor SKU S029488636
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number WLGCA2-55LD
Unit 1pc
Inrush Current (A) Always closed: up to 30 Always open: up to 20
Mechanical Durability (times) 10 million or more
Allowable Operating Speed (mm-m/s) 1 to 1 (for WLCA2)
Allowable Operation Frequency (times/minute) Mechanical: 120 Electrical: 30
Electrical Durability (times) 500,000 or more
Electric Shock Protection Class Class I
Short Circuit Protection Device (A) 10 fuse gG or gI (IEC269)
Shock Resistance Mis Operation (m/s²) 300 or more
Rated Sealed Thermal Current (A) 10, 0.5 (EN60947-5-1)
Pollution Degree (Environment to Use) 3 (EN60947-5-1)
Operation Reference value Movement until movement PT: 5° (0 to 2 °) Movement after movement OT (minimum) : 40 °
Operating Force OF (N) Up to 13.34
Earth Terminal None
Return Force (N) Reference value RF (minimum) : 1.47
Head specifications (One side operation) x, (Head mounting) Possible in 4 Directions
Conditional Short Circuit Current (A) 100 (EN60947-5-1)
Vibration Malfunction Frequency (Hz) 10 to 55 Double amplitude 1.5mm
Operation Indicator Lamp Light emitting diode (LED)
Ambient Relative Humidity (RH) 35-95
Protection Class IP67
M Code 35459961
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 31 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Feature
2 Circuits are reliably blocked by circuit twice.
Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan