Daikin VRV Indoor Ceiling Suspended Wireless FXHQ 32 MAV7 1unit
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | FXHQ 32 MAV7 |
|---|---|
| Unit | 1unit |
| Power Supply | 1-phase, 220-240 V/220 V, 50/60 Hz |
| Cooling Capacity (BTU/hour) | 12300 |
| Power Consumption (kW) | 0.111 |
| Airflow Rate (m³/minute) | 12/10 |
| Airflow Rate (cfm) | 424/353 |
| Sound Level (dBA) | 36/31 |
| Dimensions (mm) | 195x960x680 |
| Machine Weight (kg) | 24 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Slim body with quiet and wide airflow
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for details.)
- Sound level:
(FXMQ-MA) Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
(FXHQ-MA) Anechoic chamber conversion value, measured at a point 1 m in front of the unit and 1 m downward.
During actual operation, these values are normally somewhat higher as a result of ambient conditions
Power consumption values are based on conditions of rated external static pressure.
External static pressure is changeable to change over the switch inside electrical box, this pressure means "Standard-High static pressure".
Unit Only, not include instalation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan