Daikin VRV Indoor Ceiling Mounted Duct Wireless FXMQ 50 PAV-L Middle to High Static Pressure Type 1unit
Rp37.999.900
Persediaan
Spesifikasi Produk
| Model Number | FXMQ 50 PAV-L |
|---|---|
| Unit | 1unit |
| Power Supply | 1-phase, 220-240 V/220 V, 50/60 Hz |
| Cooling Capacity (BTU/hour) | 19100 |
| Power Consumption (kW) | 0.1281 |
| Airflow Rate HH (m³/minute) | 18 |
| Airflow Rate (HH/H/L) (cfm) | 635/582/530 |
| External Static Pressure (Pa) | 50-200 (100) |
| Sound Level (H/L) (dB(A)) | 41/39/37 |
| Dimensions (mm) | 300x1.000x700 |
| Machine Weight (kg) | 35 |
| Airflow Rate L (m³/minute) | 15 |
| Airflow Rate M (m³/minute) | 16.5 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High external static pressure allows flexible installations
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for
details.)
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Power consumption values are based on conditions of rated external static pressure.
External static pressure can be modified using a remote controller that offers seven (FXMQ20-32P), thirteen (FXMQ40P), fourteen (FXMQ50-125P) or ten (FXMQ140P) levels of control. These values indicate the lowest and highest possible static pressures. The standard static pressure is 50 Pa for FXMQ20-32P and 100 Pa for FXMQ40-140P
Unit Only, not include instalation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan