Daikin VRV Indoor Ceiling Mounted Duct Wired FXMQ 140 PAV-R Middle to High Static Pressure Type 1unit

#Nomor SKU S029480326
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number FXMQ 140 PAV-R
Unit 1unit
Power Supply 1-phase, 220-240 V/220 V, 50/60 Hz
Cooling Capacity (BTU/hour) 54600
Power Consumption (kW) 0.405
Airflow Rate HH (m³/minute) 46
Airflow Rate (HH/H/L) (cfm) 1,624/1,377/1,130
External Static Pressure (Pa) 50-140 (100)
Sound Level (H/L) (dB(A)) 46/45/43
Dimensions (mm) 300x1.400x700
Machine Weight (kg) 46
Airflow Rate L (m³/minute) 32
Airflow Rate M (m³/minute) 39
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High external static pressure allows flexible installations
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for
details.)
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Power consumption values are based on conditions of rated external static pressure.
External static pressure can be modified using a remote controller that offers seven (FXMQ20-32P), thirteen (FXMQ40P), fourteen (FXMQ50-125P) or ten (FXMQ140P) levels of control. These values indicate the lowest and highest possible static pressures. The standard static pressure is 50 Pa for FXMQ20-32P and 100 Pa for FXMQ40-140P

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan