Daikin VRV Indoor Ceiling Mounted Duct Wired FXSQ 80 PVE/PAV-R Middle Static Pressure Type 1unit
Rp36.999.900
Persediaan
Spesifikasi Produk
| Model Number | FXSQ 80 PVE/PAV-R |
|---|---|
| Unit | 1unit |
| Power Supply | 1-phase, 220-240 V/220 V, 50/60 Hz |
| Cooling Capacity (kcal/hour) | 7700 |
| Cooling Capacity (BTU/hour) | 30700 |
| Cooling Capacity (kW) | 9 |
| Power Consumption Cooling (kW) | 0.126 |
| Casing | Galvanised steel plate |
| Airflow Rate H (m³/minute) | 23 |
| Airflow Rate (H/M/L) (cfm) | 812/688/565 |
| External Static Pressure (Pa) | 50-150 (50) |
| Sound Level (H/M/L) (dB(A)) | 37.5/34/30 |
| Dimensions (mm) | 245x1.000x800 |
| Machine Weight (kg) | 37 |
| Piping Connections Liquid (Flare) (Ømm) | 9.5 |
| Piping Connections Gas (Flare) (Ømm) | 15.9 |
| Piping Connections Drain (mm) | VP25 (External Dia, 32/Internal Dia, 25) |
| Airflow Rate M (m³/minute) | 19.5 |
| Airflow Rate L (m³/minute) | 16 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Middle external static pressure and slim design allow flexible installations
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for details.)
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Power consumption values are based on conditions of rated external static pressure.
External static pressure can be modified using a remote controller that offers thirteen (FXSQ20-40P), eleven (FXSQ50-125P) or ten (FXSQ140P) levels of control. These values indicate the lowest and highest possible static pressures. The rated static pressure is 50 Pa.
Unit Only, not include instalation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan