Daikin VRV Indoor Ceiling Mounted Duct Wireless FXDBQ 80 AVM4 Low Static Pressure Duct 1unit

#Nomor SKU S029480029
Wishlist
Rp41.999.900
Persediaan

Spesifikasi Produk

Model Number FXDBQ 80 AVM4
Unit 1unit
Power Supply 1-phase, 220-240 V/220-230 V, 50/60 Hz
Cooling Capacity (BTU/hour) 30700
Cooling Capacity (kW) 9
Heating Capacity (BTU/hour) 34100
Heating Capacity (kW) 10
Power Consumption Cooling (kW) 0.12
Power Consumption Heating (kW) 0.12
Casing Galvanized Steel Plate
Airflow Rate H (m³/minute) 25
Airflow Rate (H/HM/M/ML/L) (cfm) 883/777/706/635/565
External Static Pressure (Pa) 15-50 (15)
Sound level (H/HM/M/ML/L) (dB(A)) 37/35/34/32/30
Dimensions (mm) 245x1.000x800
Machine Weight (kg) 36
Piping Connections Liquid (Flare) (Ømm) 9.5
Piping Connections Gas (Flare) (Ømm) 15.9
Piping Connections Drain (mm) VP25 (External Dia. 32/Internal Dia.25)
Airflow Rate HM (m³/minute) 22
Airflow Rate M (m³/minute) 20
Airflow Rate ML (m³/minute) 18
Airflow Rate L (m³/minute) 16
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for close living spaces such as hotels and condominiums
Maximize guest comfort while keeping control of energy usage with new features of hotel key card interlock.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CWB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Power consumption values are based on conditions of rated external static pressure.
External static pressure is changeable to set by the remote controller. These values indicate the lowest and highest possible static pressures. The rated static pressure is 15 Pa.

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan