Daikin VRV Indoor Ceiling Mounted Cassette Wired FXDQ 32 PDVE-R Low Static Pressure Slim Type with Drain Pump 1unit

#Nomor SKU S029479733
Wishlist
Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number FXDQ 32 PDVE-R
Unit 1unit
Power Supply 1-phase, 220-240 V/220 V, 50/60 Hz
Cooling Capacity (BTU/hour) 12300
Power Consumption (FXDQ-PDVE) (kW) 0.089
Power Consumption (FXDQ-PDVET) (kW) 0.07
External Static Pressure (Pa) 30-10
Sound level (HH/H/L) (dB(A)) 28/26/24
Dimensions (mm) 200x700x620
Machine Weight (kg) 23
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim design, quietness and static pressure switching
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index.(See Engineering Data Book for details.)
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Values are based on the following conditions: FXDQ-PD: external static pressure of 10 Pa; FXDQ-ND: external static pressure of 15 Pa.
External static pressure is changeable to set by the remote controller. This pressure means "High static pressure - Standard".(Factory setting is 10 Pa for FXDQ-PD models and 15 Pa for FXDQ-ND models.)
The values of operation sound level represent those for rear-suction operation. Sound level values for bottom-suction operation can be obtained by adding 5 dB(A)

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan