Daikin VRV IV Q Series Outdoor Standard Type RQQ 18 TNY14 1unit
Rp259.999.900
Persediaan
Spesifikasi Produk
| Model Number | RQQ 18 TNY14 |
|---|---|
| Unit | 1unit |
| Power Supply | 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz |
| Cooling Capacity (kcal/hour) | 43300 |
| Cooling Capacity (BTU/hour) | 172000 |
| Cooling Capacity (kW) | 50.4 |
| Power Consumption (kW) | 12.1 |
| Capacity Control (%) | 8-100 |
| Dimensions (mm) | (1.657x930x765)+ (1.657x930x765 |
| Machine Weight (kg) | 185+195 |
| Sound Level (dBA) | 60 |
| Combination Units | RQQ8TY14(E), RQQ10TY14(E) |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- With its enhanced lineup of 2 types and Standard and Space Saving types, VRV IV Q series outdoor units offer a high capacity
up to 48 HP to meet an ever wider variety of needs.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process, but also bringing
the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
- Outdoor units with anti-corrosion speci cations (-E type on request) are designed speci cally for use in areas which are subject
to salt damage and atmospheric pollution.
up to 48 HP to meet an ever wider variety of needs.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process, but also bringing
the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
- Outdoor units with anti-corrosion speci cations (-E type on request) are designed speci cally for use in areas which are subject
to salt damage and atmospheric pollution.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
1. Models with (E) are the outdoor units with anti-corrosion specifications. Please refer to Engineering Data Book for details.2. Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1 m in front of the unit at a height of 1.5 m.
During actual operation, these values are normally somewhat higher as a result of ambient conditions and oil
recovery mode. When there is concern for noise to the surrounding area such as residences, we recommend
investigating the installation location and taking soundproo ng measures.
Unit Only, not include instalation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan