Daikin VRV IV S Outdoor RXMQ 4 AVE4 1unit

#Nomor SKU S029476299
Wishlist
Rp83.999.900
Persediaan

Spesifikasi Produk

Model Number RXMQ 4 AVE4
Unit 1unit
Power Supply 1-phase, 220-230 V/220 V, 50/60 Hz
Cooling Capacity (kcal/hour) 9600
Cooling Capacity (BTU/hour) 38200
Cooling Capacity (kW) 11.2
Power Consumption Cooling (kW) 2.88
Capacity Control (%) 24 to 100
Casing Colour Ivory white (5Y7.5/1)
Compressor Type Hermetically sealed swing type
Compressor Motor Output (kW) 1.92
Airflow Rate (m³/minute) 76
Dimensions (mm) 990x940x320
Machine Weight (kg) 71
Sound Level Cooling (dB(A)) 52
Operation Range (°CDB) -5 to 46
Refrigerant Type R-410A
Refrigerant Charge (kg) 2.9
Piping Connections Liquid (Ømm) 9.5 (Flare)
Piping Connections Gas (Ømm) 15.9 (Flare)
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To suit a variety of room sizes, VRV IV S series expands the range to 8 HP and 9 HP
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1 m in front of the unit at a height of 1.5 m.
During actual operation, these values are normally somewhat higher as a result of ambient conditions and oil recovery mode.
When there is concern for noise the surrounding area such as residences, we recommend investigating the installation location and taking soundproofing measures.
- Refrigerant charge is required.

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait