Daikin VRV X Outdoor Unit RXUQ 44 AMY14 1unit

#Nomor SKU S029475353
Wishlist
Rp519.999.900
Persediaan

Spesifikasi Produk

Model Number RXUQ 44 AMY14
Unit 1unit
Combination Units RXUQ12AY14, RXUQ12AY14, RXUQ20AY14
Power Supply 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
Cooling Capacity (BTU/hour) 420000
Cooling Capacity (kW) 123
Power Consumption (kW) 30.4
Capacity Control (%) 3-100
Dimensions (mm) (1.657x1.240x765)+(1.657x1.240x765)+(1.657x1.240x765)
Machine Weight (kg) 215+215+291
Sound Level (dBA) 65
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP
- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sized
building.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,
but also bringing the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1 m in front of the unit at a height of 1.5 m.
During actual operation, these values are normally somewhat higher as a result of ambient conditions and oil recovery mode. When there is concern for noise to the
surrounding area such as residences, we recommend investigating the installation location and taking soundproofing measures.

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan