Daikin VRV X Outdoor Unit RXUQ 16 AMY14 1unit
Rp239.999.900
Persediaan
Spesifikasi Produk
| Model Number | RXUQ 16 AMY14 |
|---|---|
| Unit | 1unit |
| Power Supply | 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz |
| Cooling Capacity (BTU/hour) | 153000 |
| Cooling Capacity (kW) | 44.8 |
| Power Consumption (kW) | 9.64 |
| Capacity Control (%) | 9-100 |
| Dimensions (mm) | (1.657x930x765)+(1.657x930x765) |
| Machine Weight (kg) | 185+185 |
| Sound Level (dBA) | 59 |
| Combination Units | RXUQ8AY14, RXUQ8AY14 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP
- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sized
building.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,
but also bringing the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sized
building.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,
but also bringing the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1 m in front of the unit at a height of 1.5 m.
During actual operation, these values are normally somewhat higher as a result of ambient conditions and oil recovery mode. When there is concern for noise to the
surrounding area such as residences, we recommend investigating the installation location and taking soundproofing measures.
Unit Only, not include instalation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan