ASHCROFT Triclamp Pressure Transmitter KS7S2042HM30# 0 to 30 psi 1unit
Rp35.999.900
Persediaan
Spesifikasi Produk
| Model Number | KS7S2042HM30# |
|---|---|
| Unit | 1unit |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials | Transmitters: 316L Stainless Steel |
| Range Values | Transmitter: 0 to 30 |
| Range Units | psi |
| Accuracy - Transmitter | +/-1.00% |
| Electrical Connections - Transmitter | 4 Pin Hirschmann Style A DIN 43650-A Connector |
| Power Required | Transmitters: 9 to 36V DC |
| Process Connection Size (inch) | Transmitter: 2 |
| Process Connection Type | Triclamp |
| Output (mA) | Transmitter: 4 to 20 DC |
| Operating Temperature (°F) | Transmitter: -20 to 180 |
| Wiring Entry | Transmitters: 1/2 in FNPT |
| Housing | Stainless Steel |
| NEMA Rating | 4X |
| Loop Resistance | Dependent on Loop Supply Voltage |
| Maximum Pressure (psi) | 60 |
| Thermal Error | +/-.04% per / Degrees F from -20 Degrees to 168 Degrees F |
| Compatible With | Any Process Compatible with 316 Stainless Steel |
| Includes | Instructions |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
For use in dairy, food, pharmaceutical, and most 3-A sanitary applications, this sanitary pressure vacuum transducer features 316L stainless steel construction, with an electropolished Tri-Clamp diaphragm. The polysilicon bridge and integral metal diaphragm are unaffected by shock, vibration, or mounting position. Use where a 4 to 20mA signal is required.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan