ASHCROFT Triclamp Pressure Transmitter KS7S2015F230# 0 to 30 psi 1unit

#Nomor SKU S029474318
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number KS7S2015F230#
Unit 1unit
Transmitter Type Pressure Transmitter
Wetted Materials Transmitters: 316 Stainless Steel
Range Values Transmitter: 0 to 30
Range Units psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 3 ft Cable
Power Required Transmitters: 10 to 36V DC
Process Connection Size (inch) Transmitter: 2
Process Connection Type Triclamp
Output (V) Transmitter: 1 to 5 DC
Operating Temperature (°F) Transmitter: -20 to 180
Wiring Entry Transmitters: 1/2 in FNPT
Housing Stainless Steel
NEMA Rating 4X
Maximum Pressure (psi) 60
Thermal Error +/-0.04% per / Degrees F (-20 Degrees to 168 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Includes Instructions
Berat (Kg) 0.6
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use in dairy, food, pharmaceutical, and most 3-A sanitary applications, this sanitary pressure vacuum transducer features 316L stainless steel construction, with an electropolished Tri-Clamp diaphragm. The polysilicon bridge and integral metal diaphragm are unaffected by shock, vibration, or mounting position.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan