ASHCROFT Triclamp Pressure Transmitter KS7S1515F230# 0 to 30 psi 1unit
Rp33.999.900
Persediaan
Spesifikasi Produk
| Model Number | KS7S1515F230# |
|---|---|
| Unit | 1unit |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials | Transmitters: 316 Stainless Steel |
| Range Values | Transmitter: 0 to 30 |
| Range Units | psi |
| Accuracy - Transmitter | +/-1.00% |
| Electrical Connections - Transmitter | 3 ft Cable |
| Power Required | Transmitters: 10 to 36V DC |
| Process Connection Size (inch) | Transmitter: 1 1/2 |
| Process Connection Type | Triclamp |
| Output (V) | Transmitter: 1 to 5 DC |
| Operating Temperature (°F) | Transmitter: -20 to 180 |
| Wiring Entry | Transmitters: 1/2 in FNPT |
| Housing | Stainless Steel |
| NEMA Rating | 4X |
| Maximum Pressure (psi) | 60 |
| Thermal Error | +/-0.04% per / Degrees F (-20 Degrees to 168 Degrees F) |
| Compatible With | Any Process Compatible with 316 Stainless Steel |
| Includes | Instructions |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
For use in dairy, food, pharmaceutical, and most 3-A sanitary applications, this sanitary pressure vacuum transducer features 316L stainless steel construction, with an electropolished Tri-Clamp diaphragm. The polysilicon bridge and integral metal diaphragm are both unaffected by shock, vibration, or mounting position.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan