ASHCROFT 7/16inch-20 SAE Male Pressure Transmitter G17MEK15CD300# 0 to 300 psi 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | G17MEK15CD300# |
|---|---|
| Unit | 1unit |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials | Transmitters: Stainless Steel |
| Range Values | Transmitter: 0 to 300 |
| Range Units | psi |
| Accuracy - Transmitter | +/-0.50% Full Scale |
| Electrical Connections - Transmitter | 4 Pin Hirschmann Style A DIN 43650-A Connector |
| Power Required | Transmitters: 9 to 36V DC |
| Process Connection Size (inch) | Transmitter: 7/16-20 |
| Process Connection Type | SAE Male |
| Output (V) | Transmitter: 1 to 5 DC |
| Operating Temperature (°F) | Transmitter: -40 to 257 |
| Wiring Entry | Transmitters: 1/2 in FNPT |
| Housing | 304 Stainless Steel |
| Maximum Pressure (psi) | 600 |
| Thermal Error | +/-3% (-4 Degrees to 185 Degrees F) |
| Compatible With | Any Process Compatible with 316 Stainless Steel |
| Includes | Instructions |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Pressure Transducers
- Output: 1 to 5VDC Accuracy: ±0.5%
Digitally compensated transducers are for any process compatible with 316 stainless steel. Wetted materials are stainless steel.
- Output: 1 to 5VDC Accuracy: ±0.5%
Digitally compensated transducers are for any process compatible with 316 stainless steel. Wetted materials are stainless steel.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan