ASHCROFT 7/16inch-20 SAE Male Pressure Transmitter G17MEK42F21000# 0 to 1000 psi 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | G17MEK42F21000# |
|---|---|
| Unit | 1unit |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials | Transmitters: Stainless Steel |
| Range Values | Transmitter: 0 to 1000 |
| Range Units | psi |
| Accuracy - Transmitter | +/-0.50% Full Scale |
| Electrical Connections - Transmitter | 3 ft Cable |
| Power Required | Transmitters: 9 to 36V DC |
| Process Connection Size (inch) | Transmitter: 7/16-20 |
| Process Connection Type | SAE Male |
| Output (mA) | Transmitter: 4 to 20 DC |
| Operating Temperature (°F) | Transmitter: -40 to 257 |
| Wiring Entry | Transmitters: 1/2 in FNPT |
| Housing | 304 Stainless Steel |
| Loop Resistance | Dependent on Loop Supply Voltage |
| Maximum Pressure (psi) | 2,000 |
| Thermal Error | +/-3% (-4 Degrees to 185 Degrees F) |
| Compatible With | Any Process Compatible with 316 Stainless Steel |
| Includes | Instructions |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This digitally compensated pressure transducer is designed for any process compatible with 316 stainless steel. Wetted materials feature stainless steel construction.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan