ASHCROFT 1/8inch MNPT Pressure Transmitter G17M0115M13000# 0 to 3000 psi 1unit

#Nomor SKU S029466634
Wishlist
Rp9.899.900
Persediaan

Spesifikasi Produk

Model Number G17M0115M13000#
Unit 1unit
Transmitter Type Pressure Transmitter
Wetted Materials Transmitters: Stainless Steel
Range Values Transmitter: 0 to 3000
Range Units psi
Accuracy - Transmitter +/-0.50% Full Scale
Electrical Connections - Transmitter 4 Pin Mini-DIN Connector
Power Required Transmitters: 9 to 36V DC
Process Connection Size (inch) Transmitter: 1/8
Process Connection Type MNPT
Output (V) Transmitter: 1 to 5 DC
Operating Temperature (°F) Transmitter: -40 to 257
Wiring Entry Transmitters: 1/2 in FNPT
Housing 304 Stainless Steel
Maximum Pressure (psi) 6,000
Thermal Error +/-3% (-4 Degrees to 185 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Includes Instructions
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure Transducers
- Output: 1 to 5VDC Accuracy: ±0.5%
Digitally compensated transducers are for any process compatible with 316 stainless steel. Wetted materials are stainless steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan