ASHCROFT 1/8inch MNPT Compound Transmitter G17M0142EWVAC/30# 30 to 0 to 30 in Hg/psi 1unit

#Nomor SKU S029466122
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number G17M0142EWVAC/30#
Unit 1unit
Transmitter Type Compound Transmitter
Wetted Materials Transmitters: Stainless Steel
Range Values Transmitter: 30 to 0 to 30
Range Units in Hg/psi
Accuracy - Transmitter +/-0.50% Full Scale
Electrical Connections - Transmitter 4 Pin M12 Connector
Power Required Transmitters: 9 to 36V DC
Process Connection Size (inch) Transmitter: 1/8
Process Connection Type MNPT
Output (mA) Transmitter: 4 to 20 DC
Operating Temperature (°F) Transmitter: -40 to 257
Wiring Entry Transmitters: 1/2 in FNPT
Housing 304 Stainless Steel
Loop Resistance Dependent on Loop Supply Voltage
Maximum Pressure (psi) 60
Thermal Error +/-3% (-4 Degrees to 185 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Includes Instructions
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digitally compensated pressure transducer is designed for any process compatible with 316 stainless steel. Wetted materials feature stainless steel construction.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan