ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 100psi G17M0242M1100# 1unit

#Nomor SKU S029464876
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number G17M0242M1100#
Unit 1unit
Transmitter Type Pressure Transmitter
Wetted Materials Transmitters: Stainless Steel
Range Values Transmitter: 0 to 100
Range Units psi
Accuracy - Transmitter +/-0.50% Full Scale
Electrical Connections - Transmitter 4 Pin Mini-DIN Connector
Power Required Transmitters: 9 to 36V DC
Process Connection Size (inch) Transmitter: 1/4
Process Connection Type MNPT
Output (mA) Transmitter: 4 to 20 DC
Operating Temperature (°F) Transmitter: -40 to 257
Wiring Entry Transmitters: 1/2 in FNPT
Housing 304 Stainless Steel
Loop Resistance Dependent on Loop Supply Voltage
Maximum Pressure (psi) 200
Thermal Error +/-3% (-4 Degrees to 185 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Includes Instructions
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan