ASHCROFT 1/4inch MNPT Explosion Proof Pressure Transmitter A2XBM0215C2100#G 0 to 100 psi 1unit

#Nomor SKU S029464517
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number A2XBM0215C2100#G
Unit 1unit
Transmitter Type Explosion Proof Pressure Transmitter
Wetted Materials Transmitters: 316 Stainless Steel
Range Values Transmitter: 0 to 100
Range Units Transmitter: psi
Accuracy Transmitter: +/-0.25%
Electrical Connections Transmitter: 3 ft Cable
Power Required Transmitter: 10 to 36V DC
Process Connection Size (inch) Transmitter: 1/4
Process Connection Type Transmitter: MNPT
Output (V) Transmitter: 1 to 5 DC
Operating Temperature (°F) Transmitter: -40 to 257
Safety Rating Transmitter: Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Wiring Entry Transmitter: 1/2 in FNPT
Housing 304 Stainless Steel
NEMA Rating 7 and 9
Maximum Pressure (psi) 200
Thermal Error +/-2% (-4 Degrees to 185 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Includes Instructions
Berat (Kg) 0.2
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait