ASHCROFT 1/4inch MNPT Explosion Proof Pressure Transmitter A2XBM0242C2200#G 0 to 200 psi 1unit
Rp32.999.900
Persediaan
Spesifikasi Produk
| Model Number | A2XBM0242C2200#G |
|---|---|
| Unit | 1unit |
| Transmitter Type | Explosion Proof Pressure Transmitter |
| Wetted Materials | Transmitters: 316L Stainless Steel |
| Range Values | Transmitter: 0 to 200 |
| Range Units | Transmitter: psi |
| Accuracy | Transmitter: +/-0.25% |
| Electrical Connections | Transmitter: 3 ft Cable |
| Power Required | Transmitter: 12 to 30V DC |
| Process Connection Size (inch) | Transmitter: 1/4 |
| Process Connection Type | Transmitter: MNPT |
| Output (mA) | Transmitter: 4 to 20 DC |
| Operating Temperature (°F) | Transmitter: -40 to 257 |
| Safety Rating | Transmitter: Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G |
| Wiring Entry | Transmitter: 1/2 in FNPT |
| Housing | 304 Stainless Steel |
| NEMA Rating | 7 and 9 |
| Loop Resistance | Dependent on Loop Supply Voltage |
| Maximum Pressure (psi) | 400 |
| Thermal Error | +/-2% (-4 Degrees to 185 Degrees F) |
| Compatible With | Any Process Compatible with 316 Stainless Steel |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan