ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter A4SBM0442D030# 0 to 30 psi 1unit

#Nomor SKU S029463619
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number A4SBM0442D030#
Unit 1unit
Transmitter Type Intrinsically Safe Pressure Transmitter
Wetted Materials Transmitters: 316L Stainless Steel
Range Values Transmitter: 0 to 30
Range Units Transmitter: psi
Accuracy Transmitter: +/-0.25%
Electrical Connections Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required Transmitter: 12 to 30V DC
Process Connection Size (inch) Transmitter: 1/2
Process Connection Type Transmitter: MNPT
Output (mA) Transmitter: 4 to 20 DC
Operating Temperature (°F) Transmitter: -40 to 257
Safety Rating Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wiring Entry Transmitter: 1/2 in FNPT
Housing 304 Stainless Steel
NEMA Rating 4X
Loop Resistance Dependent on Loop Supply Voltage
Maximum Pressure (psi) 60
Thermal Error +/-2% (-4 Degrees to 185 Degrees F)
Compatible With Any Process Compatible with 316 Stainless Steel
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan