ASHCROFT Flanged Thermowell 20W2200HF260SR150 1unit
Rp29.999.900
Persediaan
Spesifikasi Produk
| Model Number | 20W2200HF260SR150 |
|---|---|
| Unit | 1unit |
| Produk | Flanged Thermowell |
| Thermowell Type | Flanged |
| Material | 316 Stainless Steel |
| Shank type | Tapered |
| Process Connection | 2 in Flange - Raised Face 150# Rating |
| For Stem Length (inch) | 24 |
| For Stem Diameter (inch) | 1/4 |
| For Thermometer Thread Connection | 1/2 in NPSM |
| For Thermometer Thread Size (inch) | 1/2 |
| For Thermometer Thread Type | NPSM |
| Insertion Length (inch) | 22 |
| Includes Lagging | No |
| Neck Extension (inch) | 2 1/4 |
| Application | Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control |
| Maximum Operating Pressure (psi) | 275 at Less Than100 Degrees F |
| Maximum Operating Temperature (°F) | 1,000 at 20 psi |
| NSF Rated | No |
| Food Safe | No |
| Flange Diameter (inch) | 2 |
| Berat (Kg) | 5.1 |
| Tanggal Produk Terdaftar | 17 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure ControlKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan