ASHCROFT Flanged Thermowell 10W0400HF260CR300 1unit

#Nomor SKU S029456093
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number 10W0400HF260CR300
Unit 1unit
Produk Flanged Thermowell
Thermowell Type Flanged
Material 304 Stainless Steel
Shank type Tapered
Process Connection 1 in Flange - Raised Face 300# Rating
For Stem Length (inch) 6
For Stem Diameter (inch) 1/4
For Thermometer Thread Connection 1/2 in NPSM
For Thermometer Thread Size (inch) 1/2
For Thermometer Thread Type NPSM
Insertion Length (inch) 4
Includes Lagging No
Neck Extension (inch) 2 1/4
Application Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Maximum Operating Pressure (psi) 720 at Less Than100 Degrees F
Maximum Operating Temperature (°F) 1,000 at 355 psi
NSF Rated No
Food Safe No
Flange Diameter (inch) 1
Berat (Kg) 2.0
Tanggal Produk Terdaftar 17 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait