TIMKEN Deep Groove Ball Bearing 6000 Series (Laher) 6001-Z 1pc

#Nomor SKU S029442003
Wishlist
Rp23.900
Persediaan

Spesifikasi Produk

Model Number 6001-Z
Unit 1pc
Boundary Dimension d (mm) 12
Boundary Dimension B (mm) 8
Boundary Dimension r (mm) 0.3
Basic Load Ratings Cr (N) 5100
Basic Load Ratings C0r (N) 2370
Basic Load Ratings Cr (kgf) 520
Basic Load Ratings C0r (kgf) 241
Grease Reference Speed 28000
Oil Reference Speed 32000
Berat (Kg) 0.5
Tanggal Produk Terdaftar 09 November 2021
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan