Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Irreversible) MSO-T25 3.7KW 200V AC200V 1pc

#Nomor SKU S029429998
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number MSO-T25 3.7KW 200V AC200V
Unit 1pc
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) (200 to 220V)5.5, (380 to 440V)11, (500 to 550V)11
flame T25
Thickness (mm) 82
Rated operating voltage (V) 200
Heat element rated setting range (A) 12 to 18
Compatible Motor Capacity (200-240V) (kW) Three-phase squirrel-cage motor (AC-3 class): 5.5
Compatible Motor Capacity (kW) 3.7
Compatible thermal relay TH-T25 15A
Type Open type
Rated operating current (A) Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 26/(380 to 440V) 25/(500 to 550V) 20, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
Coil Rated Voltage (V) AC200
Main Circuit Voltage (V) 200
Operating Method Irreversible
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) (200-240V)26 (380-440V)25 (500-550V)20
Auxiliary Contact 2a2b
Width (mm) 63
Compatible motor capacity (500-550V) (kW) Three-phase squirrel-cage motor (class AC-3): 11
Length (mm) 128
Motor Capacity (kW) 3.7
M Code 01076285
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The miniaturization of the electromagnetic contactor enables miniaturization of the electromagnetic switch with many ratings.
Equipped with a terminal cover as standard equipment, you can reduce the trouble of designating a different model name and arranging options, and reduce the inventory and cost of the cover. Of course, it also improves safety as a protection for live parts.
In the old series, the operating coil rating, which was 14 types, has been halved to 8 types. The applicable voltage range has been expanded. In addition to reducing the customer's inventory, we will realize a short delivery time by consolidating the coil production types.
Suitable for motor overload and restraint protection.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan