Mitsubishi Electric Melsec Iq-R Series Input Module RX40C7 1unit

#Nomor SKU S029422753
Wishlist
Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number RX40C7
Unit 1unit
Response Time Input: [OFF->ON] 0.1ms/0.2ms/0.4ms/0.6ms/1ms/5ms/10ms/20ms/70ms, [ON->OFF] 0.35ms/0.4ms/0.5ms/0.7ms/1ms/5ms/ 10ms/20ms/70ms
Number of Input Points 16 points
Input Format DC input (plus common/negative common common type)
Wiring Method 18-point screw terminal block (M3 screw)
Input Current (mA) 7.0 TYP.(DC24V)
Insulation Resistance 10 M ohm or more with insulation resistance tester
Mass (kg) 0.16
Common connection (point) 16 points 1 common
Degree of Protection IP2X
I/O occupied points 16 points (I/O allocation: input 16 points)
Current Consumption (A) 0.11 (DC5V inside)
Input resistance 3.3k ohm
External dimensions (Height H x Width W x Depth D) (mm) 106x27.8x110
Input Voltage (V) DC24 (Ripple ratio within 5%) (Allowable voltage range DC20.4 to 28.8V)
Withstand Voltage AC510Vrms for 1 minute
M Code 21032865
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 04 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan